Motion
B954S000018
Solid Bar Stock - C95400 Series, 2-1/4 in OD, 13 in Overall Length, Cast Aluminum Bronze Material
Mi Item #04809673
MFR #B954S000018
Price$345.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - C95400 Series, 2-1/4 in OD, 13 in Overall Length, Cast Aluminum Bronze Material
Mi Item #04809673
MFR #B954S000018

Mfr description
B954S000018-13 2-1/4" ALUM BRZ SOLID
  • C95400 Aluminum Bronze is a non-lead “GREEN” Alloy Aluminum Bronze CDA 954 9C ASTM B505
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature.
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.53/each

Specifications

Dimensions

  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Outside Diameter
    2-1/4 in
  • Overall Length
    13 in

Details

  • Manufacturer Catalog Number
    B954S000018
  • Material
    Cast Aluminum Bronze
  • Material Specification
    CDA 954
  • Max V Value
    250
  • Operating Temperature Range
    -450 to 750 intermittent to 1200 °F
  • Product Types
    Solid Round Bar
  • Series
    C95400
  • Standards Met
    ASTM B505
  • UPC_NO
    717905009372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)