Motion
MAT4306
Sorbent Pad - Not Perforated, Polypropylene Material, White Color, 29 in Wide, 58-3/4 in Long, 7 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #04810380
MFR #MAT4306
Price$76.85/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Not Perforated, Polypropylene Material, White Color, 29 in Wide, 58-3/4 in Long, 7 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #04810380
MFR #MAT4306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.85/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    58-3/4 in x 29 in
  • Length
    58-3/4 in
  • Weight
    5 lbs
  • Width
    29 in

Details

  • Absorbent Capacity Per Package
    7 gal (US)
  • Application
    Fuel/Oil
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Package Quantity
    6
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad

Overview

Mfr description
MAT4306 OIL ONLY MAT PADS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought