Motion
NU2248-EX-TB-M1-C3

FAG (SCHAEFFLER)
NU2248-EX-TB-M1-C3

Cylindrical Roller Bearing - Straight, 240 mm ID, 440 mm OD, 120 mm Width, C3 Internal Clearance
MI ITEM #04810678
MFR #NU2248-EX-TB-M1-C3
List Price$22,200.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2248-EX-TB-M1-C3

Cylindrical Roller Bearing - Straight, 240 mm ID, 440 mm OD, 120 mm Width, C3 Internal Clearance
MI ITEM #04810678
MFR #NU2248-EX-TB-M1-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,200.69/each for your price

Overview

Mfr description
NU2248-EX-TB-M1-C3

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Outer Ring
  • Internal Clearance
    C3
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    -30 to +150 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    2250 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    3 mm
  • Series
    NU22
  • Weight
    179.677 lbs
  • UPC_NO
    4047643168700
  • Locating
    Non-Locating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text