Motion
DB1125
DB1125 9 15/16 to 11 3/8 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #04811360
MFR #DB1125
Price$95.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DB1125 9 15/16 to 11 3/8 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #04811360
MFR #DB1125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.40/each

Specifications

Dimensions

  • Weight
    9.48 lb

Details

  • Finish
    Zinc Plated
  • Manufacturer Upc Number
    822353108499
  • Material
    Ductile Iron
  • Product Types
    Zinc Plated Ductile Iron Double Bolt Hose Clamp
  • Type
    Double Bolt Hose Clamp
  • UPC_NO
    822353108499

Overview

Mfr description
DB1125 DBL BOLT CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought