Motion
PT-55-2748
Manual Pallet Jack - Standard, Overall Fork Dimensions: 27" x 48", 5500 lbs Weight Capacity
Mi Item #04814618
MFR #PT-55-2748
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Pallet Jack - Standard, Overall Fork Dimensions: 27" x 48", 5500 lbs Weight Capacity
Mi Item #04814618
MFR #PT-55-2748

Mfr description
PT-55-2748 PALLET TRUCK 5500# 27" FORK W
  • Solid, reliable, ergonomic
  • Solid steel forks and chassis
  • Powder coated finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fork Width
    7"
  • Lowered Fork Height
    2-7/8"
  • Overall Fork Dimensions
    27" x 48"
  • Raised Fork Height
    7-5/8"

Details

  • Fork Material
    Steel
  • Pallet Jack Type
    Standard
  • Weight Capacity
    5500 lbs
  • Wheel Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)