Motion
51123

MARKAL
51123

PNTSTK PLUS LAQ FI BLK / LACQUER STK REG BLK
Mi Item #04817619
MFR #51123
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
51123

PNTSTK PLUS LAQ FI BLK / LACQUER STK REG BLK
Mi Item #04817619
MFR #51123

Mfr description
51123 MARKER PAINT FILL-IN BLACK 12/BX
  • Highlighter, fill-in paint provides bold, bright colors for even the smallest engravings
  • Rubs in and wipes off easily, dries quickly
  • Paint stays flexible, expands and contracts with the surface, for long-lasting color
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Dimensions

  • Height
    4.25 in
  • Length
    0.5 in
  • Weight
    0.03 lbs
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • UPC_NO
    048615511238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)