Motion
NU260MC3
NSK Light Cylindrical Roller Bearing, 300 mm Dia Bore, 540 mm OD, 1 Row, 85 mm W
Mi Item #04817824
MFR #NU260MC3
Price$27,394.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 300 mm Dia Bore, 540 mm OD, 1 Row, 85 mm W
Mi Item #04817824
MFR #NU260MC3

Mfr description
NU260MC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,394.10/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    4 mm
  • Inner Ring Width
    85 mm
  • Outer Ring Width
    85 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    540 mm
  • Weight
    196.65 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176569296
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176569296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)