Motion
30 HSB 2.6875" BORE 5/8" X 5/16" KW 1 SS

REXNORD INC
30 HSB 2.6875" BORE 5/8" X 5/16" KW 1 SS

Omega Jaw Coupling Hub - Cplg Size: 30, Straight Jaw, 2.6875 in Bore, Finished Bore, Steel Material
Mi Item #04817858
MFR #30 HSB 2.6875" BORE 5/8" X 5/16" KW 1 SS
Price$635.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30 HSB 2.6875" BORE 5/8" X 5/16" KW 1 SS

Omega Jaw Coupling Hub - Cplg Size: 30, Straight Jaw, 2.6875 in Bore, Finished Bore, Steel Material
Mi Item #04817858
MFR #30 HSB 2.6875" BORE 5/8" X 5/16" KW 1 SS

Mfr description
30 HSB 2.6875" BORE
  • Rexnord E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs size(s) 30 with a 4.62-inch outside barrel diameter for elastomeric couplings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.82/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Coupling Size
    30
  • Coupling Size Code
    30
  • Hub Barrel Outside Diameter
    4.6200 in
  • Hub Length
    2.310 in
  • Keyway Size
    0.6250 x 0.3125 in
  • Keyway Width
    0.6250 in
  • Overall Height
    9.0000 in
  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in
  • Weight
    7.87 lbs

Details

  • Bore Type
    Finished Bore
  • Country of Origin
    United States of America
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Clearance
  • Hub Material
    Steel
  • Hub Style
    Standard Bore (HSB)
  • Jaw Type
    Straight
  • Keyway Depth
    0.3125 in
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Product Type
    Jaw Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210884277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)