Motion
63608

PFERD
63608

Cut-off Wheel - 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 46 Grit, 12200 rpm
MI ITEM #04818271
MFR #63608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63608

Cut-off Wheel - 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 46 Grit, 12200 rpm
MI ITEM #04818271
MFR #63608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Width
    0.0450 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    0.045 in
  • Width
    0.0450 in

Details

  • Abrasive Material
    Aluminum oxide A
  • Application
    Cutting of solid material | Cutting of sheet metal | Cutting out holes
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Not Reinforced
  • UPC_NO
    097758636087

Overview

Mfr description
63608 C/O 5X.045X7/8 A-46SG INOX 12200MO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought