Motion
63843

PFERD
63843

Cut-Off Wheel - 8 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, 7600 rpm
MI ITEM #04818273
MFR #63843
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63843

Cut-Off Wheel - 8 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, 7600 rpm
MI ITEM #04818273
MFR #63843

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63843 C/O 8X1/8XDM A24SG 7600MOS 25/BX C

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    7600 rpm
  • UPC_NO
    097758638432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought