Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63852

Cut-Off Wheel - 7 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, 8600 rpm
MI ITEM #04818275
MFR #63852

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63852 C/O 7X1/8X5/8 A24SG 8600MOS 25/BX

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    8600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text