Motion
64501

PFERD
64501

Cut-Off Wheel - 12 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, 5100 rpm
MI ITEM #04818282
MFR #64501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
64501

Cut-Off Wheel - 12 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, 5100 rpm
MI ITEM #04818282
MFR #64501

Mfr description
64501 C/O 12X3/32X1" A24PSF 5100MOS 20/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    0.093 in

Details

  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    5100 rpm
  • Reinforcement Type
    Not Reinforced
  • UPC_NO
    097758645010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)