Motion
64502

PFERD
64502

Cut-off Wheel - 14 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, 4400 rpm
MI ITEM #04818283
MFR #64502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
64502

Cut-off Wheel - 14 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, 4400 rpm
MI ITEM #04818283
MFR #64502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64502 C/O 14X3/32X1" A24PSF 4400MOS 10/B

Specifications

  • Abrasive Material
    Aluminum oxide A
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    4400 rpm
  • Application
    Cutting of profiles | Cutting of pipes | Cutting of solid material
  • UPC_NO
    097758645027
  • Overall Width
    7/64 in
  • Package Quantity
    10
  • Width
    7/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text