Motion
64509

PFERD
64509

Cut-Off Wheel - 16 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, 3800 rpm
Mi Item #04818284
MFR #64509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
64509

Cut-Off Wheel - 16 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, 3800 rpm
Mi Item #04818284
MFR #64509

Mfr description
64509 C/O 16X3/32X1" A36KSG-INOX 3800MOS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    16 in
  • Wheel Thickness  
    0.093 in

Details

  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    3800 rpm
  • Reinforcement Type
    Not Reinforced
  • UPC_NO
    097758645096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)