Motion
66005

PFERD
66005

Cut-off Wheel - 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 3100 rpm
Mi Item #04818286
MFR #66005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
66005

Cut-off Wheel - 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 3100 rpm
Mi Item #04818286
MFR #66005

Mfr description
66005 C/O 20X1/8X1" GP STNRY A-PS 3100MO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Width
    3/16 in
  • Wheel Diameter  
    20 in
  • Wheel Thickness  
    0.187 in
  • Width
    3/16 in

Details

  • Abrasive Material
    Aluminum oxide A
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    3100 rpm
  • Package Quantity
    5
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Not Reinforced
  • UPC_NO
    097758660051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)