Motion
66123

PFERD
66123

Cut-off Wheel - 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 3100 rpm
MI ITEM #04818291
MFR #66123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
66123

Cut-off Wheel - 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 3100 rpm
MI ITEM #04818291
MFR #66123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66123 C/O 20X3/16X1 GP STNRY A-SG 3100MO

Specifications

  • Abrasive Material
    Aluminum oxide A
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    3100 rpm
  • Application
    Cutting of profiles | Cutting of large cross sections | Cutting of solid material | Cutting of pipes
  • UPC_NO
    097758661232
  • Overall Width
    3/16 in
  • Package Quantity
    5
  • Width
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text