Motion
69217

PFERD
69217

Cut-off Wheel - 2 in Wheel Dia., 0.125 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, 30000 rpm
MI ITEM #04818299
MFR #69217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
69217

Cut-off Wheel - 2 in Wheel Dia., 0.125 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, 30000 rpm
MI ITEM #04818299
MFR #69217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69217 C/O 2X1/8X3/8 A36PS 30000MOS 50/BX

Specifications

  • Abrasive Material
    Aluminum oxide A
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Reinforcement Type
    Reinforced
  • Max Rpm
    30000 rpm
  • Application
    Cutting of solid material | Cutting of sheet metal | Cutting out holes
  • UPC_NO
    097758692175
  • Overall Width
    1/8 in
  • Package Quantity
    50
  • Width
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text