Motion
69309

PFERD
69309

Cut-off Wheel - 3 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, 25000 rpm
Mi Item #04818303
MFR #69309
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
69309

Cut-off Wheel - 3 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, 25000 rpm
Mi Item #04818303
MFR #69309

Mfr description
69309 C/O 3X1/16X3/8 A36SG 35000MOS 50/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Overall Width
    0.0450 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    0.063 in
  • Width
    0.0450 in

Details

  • Abrasive Material
    Aluminum oxide A
  • Application
    Cutting of solid material | Cutting of sheet metal | Cutting out holes
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    25000 rpm
  • Package Quantity
    50
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    097758693097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)