Motion
69409

PFERD
69409

Cut-Off Wheel - 4 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, 19000 rpm
MI ITEM #04818306
MFR #69409
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
69409

Cut-Off Wheel - 4 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, 19000 rpm
MI ITEM #04818306
MFR #69409

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69409 C/O 4X1/16X3/8 A36SG 19000MOS 50/B

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Reinforcement Type
    Reinforced
  • Max Rpm
    19000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text