Motion
69834

PFERD
69834

Cut-Off Wheel - 3 in Wheel Dia., 0.045 in Wheel Thickness, 3/8 in Center Hole Diameter, 46 Grit, 25000 rpm
MI ITEM #04818309
MFR #69834
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
69834

Cut-Off Wheel - 3 in Wheel Dia., 0.045 in Wheel Thickness, 3/8 in Center Hole Diameter, 46 Grit, 25000 rpm
MI ITEM #04818309
MFR #69834

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    0.045 in

Details

  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    25000 rpm
  • Reinforcement Type
    Reinforced

Overview

Mfr description
69834 C/O 3X1/16X3/8 A46 SGP INOX 25000M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought