Motion
69862

PFERD
69862

Cut-Off Wheel - 6 in Wheel Dia., 0.040 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 10200 rpm
MI ITEM #04818310
MFR #69862
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
69862

Cut-Off Wheel - 6 in Wheel Dia., 0.040 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 10200 rpm
MI ITEM #04818310
MFR #69862

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.040 in

Details

  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    10200 rpm
  • Reinforcement Type
    Not Reinforced

Overview

Mfr description
69862 C/O 6X.040X7/8 A60S SG+INOX FOR S/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought