Motion
69949

PFERD
69949

Cut-off Wheel - 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13300 rpm
MI ITEM #04818311
MFR #69949
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
69949

Cut-off Wheel - 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13300 rpm
MI ITEM #04818311
MFR #69949

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69949 C/O 4-1/2X.045X7/8 TYPE 1 - 60 GRI

Specifications

  • Abrasive Material
    Aluminum oxide A
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    13300 rpm
  • Application
    Cutting of solid material | Cutting of sheet metal | Cutting out holes
  • UPC_NO
    097758699495
  • Overall Width
    0.0450 in
  • Package Quantity
    25
  • Width
    0.0450 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text