Motion
CJ19A PM 1/2 NKW

LOVEJOY INC
CJ19A PM 1/2 NKW

Jaw Coupling Hub - Cplg Size: 19, Curved Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum, Powdered Metal Material
Mi Item #04818561
MFR #CJ19A PM 1/2 NKW
Price$50.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ19A PM 1/2 NKW

Jaw Coupling Hub - Cplg Size: 19, Curved Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum, Powdered Metal Material
Mi Item #04818561
MFR #CJ19A PM 1/2 NKW

Mfr description
CJ19A-HUB-PM-1/2-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.22/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Overall Length
    2.6000 in, 66.04 mm
  • Coupling Size
    19
  • Coupling Size Code
    19
  • Outside Diameter
    1.5700 in
  • Weight
    0.38 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum, Powdered Metal
  • Hub Style
    A
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    14000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    370 in
  • Torque Rating (in-lb)
    177 in-lbs
  • UPC_NO
    685144763563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)