Motion
M4S5.0
6.4000 in OD, Steel
Mi Item #04820737
MFR #M4S5.0
Price$769.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.4000 in OD, Steel
Mi Item #04820737
MFR #M4S5.0

Mfr description
M4S5.0 M SERIES FLEX COUPLINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$769.82/each

Specifications

Dimensions

  • Outside Diameter
    6.4000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)