1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
FSGV100
Globe Valve - 1 in, 1975 psi
MI ITEM #
04820939
MFR #
FSGV100
Price
$205.92
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Gate Valves
DIXON VALVE & COUPLING CO FSGV100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
FSGV100
Globe Valve - 1 in, 1975 psi
MI ITEM #
04820939
MFR #
FSGV100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$205.92
/each
Qty
Add to Cart
Specifications
Dimensions
Size
1 in
Details
End Connections
FNPT
For Use With
Can be used for steam service
Material
Forged Steel
Pressure Rating
1975 psi
Type
Gate Valve
Overview
Mfr description
FSGV100 1" HP GATE VALVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought