Motion
B954S000028-13

BUNTING BEARINGS LLC
B954S000028-13

3-1/2 in OD, 13 in Overall Length, Cast Aluminum Bronze Material
Mi Item #04821651
MFR #B954S000028-13
Price$797.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954S000028-13

3-1/2 in OD, 13 in Overall Length, Cast Aluminum Bronze Material
Mi Item #04821651
MFR #B954S000028-13

Mfr description
B954S000028-13 BAR SOLID 3-1/2 X 13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$797.67/each

Specifications

Dimensions

  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Outside Diameter
    3-1/2 in
  • Overall Length
    13 in

Details

  • Material
    Cast Aluminum Bronze
  • Max V Value
    250
  • Operating Temperature Range
    -450 to 750 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)