Motion
282537

HILTI
282537

Concrete Anchor, Diameter: 3/4", Overall Length: 7", Material: Steel, Minimum Embedment: 3-1/4"
Mi Item #04822874
MFR #282537
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
282537

Concrete Anchor, Diameter: 3/4", Overall Length: 7", Material: Steel, Minimum Embedment: 3-1/4"
Mi Item #04822874
MFR #282537

Mfr description
00282537 3/4" X 7" QUICK BOLT ANCHORS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/4 in
  • Minimum Edge Distance
    2-1/2 in
  • Minimum Embedment
    3-1/4 in
  • Minimum Spacing Distance
    3-1/4 in
  • Overall Length
    7 in
  • Thread Length
    4-5/8 in
  • Ultimate Shear 4000 Psi Concrete
    21410 lb
  • Ultimate Tension 4000 Psi Concrete
    10245 lb

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)