Motion
MAT32100
Grippy Sorbent Mat - Not Perforated, Polypropylene Material, Blue Color, 32 in Wide, 100 ft Long, Up to 10.5 gal/roll Absorbent Capacity per Package, Absorbent, Polypropylene, Polyester, Proprietary Adhesive Composition
Mi Item #04823012
MFR #MAT32100
Price$447.18/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grippy Sorbent Mat - Not Perforated, Polypropylene Material, Blue Color, 32 in Wide, 100 ft Long, Up to 10.5 gal/roll Absorbent Capacity per Package, Absorbent, Polypropylene, Polyester, Proprietary Adhesive Composition
Mi Item #04823012
MFR #MAT32100

Mfr description
MAT-32100 32"X100' GRIPPY BLUE
  • The only absorbent mat with Grippy backing “stays put no matter what®”, exclusively from New Pig
  • Specially formulated, full-coverage adhesive backing holds tight but leaves no residue
  • Eliminates the need for tapes and trays
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$447.18/rl

Specifications

Dimensions

  • Dimensions
    32" x 100'
  • Length
    100 ft
  • Weight
    27 lbs
  • Width
    32 in

Details

  • Absorbent Capacity Per Package
    Up to 10.5 gal/roll
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2), ANSI B101.1-2009, NFSI
  • Backing Material
    Proprietary Adhesive
  • Color
    Blue
  • Composition
    Polyester, Polypropylene, Proprietary Adhesive, Absorbent
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)