Motion
L05014
Jaw Coupling Hub - 0.2500 in Bore
MI ITEM #04834532
MFR #L05014
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 0.2500 in Bore
MI ITEM #04834532
MFR #L05014

Mfr description
L050 JAW CPL 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.65/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    1.0800 in

Details

  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)