Motion
L050516
Jaw Coupling Hub - 0.3125 in Bore
Mi Item #04834534
MFR #L050516
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 0.3125 in Bore
Mi Item #04834534
MFR #L050516

Mfr description
L050 JAW CPL 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.65/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Outside Diameter
    1.0800 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)