Motion
L15010014KW516
Jaw Coupling Hub - 1.2500 in Bore
Mi Item #04834613
MFR #L15010014KW516
Price$97.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 1.2500 in Bore
Mi Item #04834613
MFR #L15010014KW516

Mfr description
L150 JAW CPL W SPEC 5/16X5/32 1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.26/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    3.7500 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)