Motion
L22510012
Jaw Coupling Hub - 1.5000 in Bore
Mi Item #04834640
MFR #L22510012
Price$169.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 1.5000 in Bore
Mi Item #04834640
MFR #L22510012

Mfr description
L225 JAW CPL 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.02/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    5.0000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)