Motion
48620
Sheet Shim Stock, Inch, 1/4", 1-15/16", Polypropylene
MI ITEM #04835335
MFR #48620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 1/4", 1-15/16", Polypropylene
MI ITEM #04835335
MFR #48620

Mfr description
48620 RIGID PLASTIC INSTALLATION SHIMS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1.9375 in
  • Thickness
    0.2500 in

Details

  • Color
    Black
  • Material
    Polypropylene
  • Shim Material
    Polypropylene
  • Shim Stock Type
    Sheet
  • Specifications
    Color: Black, Material: Polypropylene, Pieces per Package: 30
  • Type
    Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)