Motion
48820
Sheet Shim Stock, Inch, 1/4", 1-15/16", Vinyl
MI ITEM #04835336
MFR #48820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 1/4", 1-15/16", Vinyl
MI ITEM #04835336
MFR #48820

Mfr description
48820 FLEXIBLE PLASTIC INSTALLATION SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1.9375 in
  • Shim Length
    48.77 mm
  • Shim Width
    29.21 mm
  • Size
    1.1500 in x 1.9200 in, 29.21 mm x 48.77 mm
  • Thickness
    0.2500 in
  • Width
    1.1500 in

Details

  • Color
    White
  • Material
    Vinyl
  • Shim Material
    Vinyl
  • Shim Stock Type
    Sheet
  • Specifications
    Color: White, Length: 1.9200 in, Material: Vinyl, Package Quantity: 30, Width: 1.1500 in
  • System of Measurement
    Imperial
  • Type
    Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)