Motion
849
Portable Heater - Electric
MI ITEM #04837548
MFR #849
Price$1,498.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Heater - Electric
MI ITEM #04837548
MFR #849

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,498.86/each

Specifications

Dimensions

  • Depth
    7 in
  • Height
    10-3/4 in
  • Weight
    15 lbs
  • Width
    28-1/4 in

Details

  • Amps
    20
  • Construction
    Double Wall with Fiberglass Insulation And Reflective Interior
  • Features & Benefits
    • On/Off Switch • Pilot Light and Carrying Handle
  • Heating Power Source
    Electric
  • UPC_NO
    783310273950
  • Voltage
    120 V
  • Watts
    200

Overview

Mfr description
849 ELECTRIC PVC HEATER FOR 1/2 - 2"
  • On/Off Switch
  • Pilot Light and Carrying Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought