Motion
909
Wire Caddy, Wheeled, 6 Spindle, 225Lb Cap
Mi Item #04837570
MFR #909
Price$2,339.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Caddy, Wheeled, 6 Spindle, 225Lb Cap
Mi Item #04837570
MFR #909

Mfr description
909 6-SPINDLE WIRE DISPENSER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,339.64/each

Specifications

Dimensions

  • Height
    31 in
  • Length
    39 in
  • Overall Height
    33 in
  • Overall Length
    30 in
  • Overall Width
    30 in
  • Wheel Diameter
    8 in
  • Width
    30 in

Details

  • Caddy Material
    Steel
  • Color
    Green
  • Load Capacity
    225 lb.
  • Material
    Steel
  • Number Of Cart Casters
    3 (Caddy)
  • Number Of Cart Wheels
    3 (Caddy)
  • Product Types
    Caddy
  • UPC_NO
    783310228752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)