Motion
16611 ACCUSPRAY ATOMIZING HEAD 1.8MM

3M
16611 ACCUSPRAY ATOMIZING HEAD 1.8MM

3M™ Accuspray™ Atomizing Head, 16611, Clear, 1.8 mm, 4 per kit, 6 kits per case
Mi Item #04838120
MFR #16611 ACCUSPRAY ATOMIZING HEAD 1.8MM
Price$46.30/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16611 ACCUSPRAY ATOMIZING HEAD 1.8MM

3M™ Accuspray™ Atomizing Head, 16611, Clear, 1.8 mm, 4 per kit, 6 kits per case
Mi Item #04838120
MFR #16611 ACCUSPRAY ATOMIZING HEAD 1.8MM

Mfr description
16611 ACCUSPRAY ATOMIZING HEAD 1.8MM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Selection of replaceable atomizing heads for application of very low
  • to high-viscosity coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.30/kt

Specifications

Details

  • Color
    Transparent
  • For Use With
    HG09
  • Manufacturer Upc Number
    00051131166110
  • Package Quantity
    6
  • Type
    Atomizing Head Dispenser and Refill Kits
  • UPC_NO
    00051131166110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)