Motion
MAT342
Sorbent Pad - Perforated, Polypropylene Material, Pink Color, 15 in Wide, 60 ft Long, 7.9 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #04851099
MFR #MAT342
Price$87.61/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Perforated, Polypropylene Material, Pink Color, 15 in Wide, 60 ft Long, 7.9 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #04851099
MFR #MAT342

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$87.61/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    60 ft x 15 in
  • Length
    60 ft
  • Weight
    8 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    7.9 gal (US)
  • Application
    Chemical/Hazmat
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Pink
  • Composition
    Polypropylene
  • Fluids Absorbed
    Acids, Bases
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad

Overview

Mfr description
MAT342 ABSORBENT PAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought