Overview
Mfr description
LD715-4OP GENE AA RECHARGE
Specifications
- Battery TypeRechargeable Battery
- Battery SizeAA
- Battery ChemistryNi-MH
- Package Quantity4
- Battery Voltage1.2
- Height0.5
- Standard Battery Pack Size4
- Width2.4
- Battery Capacity1350 mAh
- Rechargeable Or DisposableRechargeable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data