Motion
LD724-4OP GENE

RAYOVAC
LD724-4OP GENE

Rechargeable Battery - AAA, Chemistry: Ni-MH, 1.2 Volt, Package Qty: 4
Mi Item #04851905
MFR #LD724-4OP GENE
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
LD724-4OP GENE

Rechargeable Battery - AAA, Chemistry: Ni-MH, 1.2 Volt, Package Qty: 4
Mi Item #04851905
MFR #LD724-4OP GENE

Mfr description
LD724-4OP GENE AAA RECHARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.41/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Standard Battery Pack Size
    4

Details

  • Battery Capacity
    600 mAh
  • Battery Chemistry
    Ni-MH
  • Battery Type
    Rechargeable Battery
  • Battery Voltage
    1.2
  • Package Quantity
    4
  • Rechargeable Or Disposable
    Rechargeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)