Overview
Mfr description
051131-16199 PPS LIDS STD/LARGE KIT
- For industrial/occupational use only. Not for consumer sale or use.
- 25 individual PPS™ Lids only
- Designed for use with the original 3M™ PPS™ paint preparation system
- Fits Large/Standard and Midi PPS™ cup sizes for a wide range of jobs
- Choose 200 micron or 125 micron filters for solvent or waterborne paint systems
- PPS™ is an all-in-one disposable solution for mixing and measuring, filtering, spraying
- System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
- Reduces chance of outside contamination, maintains consistent material transfer and reduces paint consumption
- PPS™ reduces cleaning solvent consumption by up to 70%
- Reduces prep and clean-up time by as much as 50%
- System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
Specifications
- TypePPS System Lids
- For Use WithPPS System
- Package Quantity10 (PPS System Sealing Plugs), 25 (PPS System Lids)
- Manufacturer Upc Number00051131161993
- UPC_NO00051131161993
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data