Motion
256673
Epoxy Coating - 1 gal, Clear Color
Mi Item #04853313
MFR #256673
Price$210.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, Clear Color
Mi Item #04853313
MFR #256673

Mfr description
256673 CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$210.80/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.
  • VOC Content
    Zero VOC

Details

  • Application Temperature Range
    60 to 85 °F
  • Base Type
    Solvent
  • Color
    Clear
  • Color Family
    Clear
  • Coverage
    325 to 535 ft²/gal
  • Dry Time
    10 hr.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    High Gloss
  • Package Quantity
    1
  • Resin Type
    Polyamine Converted Epoxy
  • Standards Met
    OSHA 1910.134
  • Surface
    Concrete
  • UPC_NO
    020066201357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)