Motion
NNU 4936 B/SPC3W33

SKF
NNU 4936 B/SPC3W33

Cylindrical roller bearings, double row, super-precision - Straight, 180 mm ID, 250 mm OD, 69 mm Width, C3 Internal Clearance
Mi Item #04854136
MFR #NNU 4936 B/SPC3W33
Price$7,907.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNU 4936 B/SPC3W33

Cylindrical roller bearings, double row, super-precision - Straight, 180 mm ID, 250 mm OD, 69 mm Width, C3 Internal Clearance
Mi Item #04854136
MFR #NNU 4936 B/SPC3W33

Mfr description
NNU4936B/SP C3 W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,907.09/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    69 mm
  • Weight
    24.34 lbs

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Flanges on Inner Ring, (2) Flanges on Outer Ring
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316570182408
  • Material Element
    Bearing steel
  • Max Rpm
    3400 rpm
  • Maximum RPM (Grease)
    3000 rpm
  • Maximum RPM (Oil)
    3400 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    49
  • UPC_NO
    7316570182408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)