Motion
NN 3030/SPW33

SKF
NN 3030/SPW33

Cylindrical Roller Bearing, double row - Straight, 150 mm ID, 225 mm OD, 56 mm Width
MI ITEM #04854137
MFR #NN 3030/SPW33
Price$5,589.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3030/SPW33

Cylindrical Roller Bearing, double row - Straight, 150 mm ID, 225 mm OD, 56 mm Width
MI ITEM #04854137
MFR #NN 3030/SPW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,589.42/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    56 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NN 3030/SPW33 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought