Motion
1925800

AMES CO.
1925800

True Temper® Landscape Rake - Wood Handle Material, Straight Handle, 48 in Handle Length, 17-3/4 in Head Width, 20 Tines
MI ITEM #04855754
MFR #1925800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1925800

True Temper® Landscape Rake - Wood Handle Material, Straight Handle, 48 in Handle Length, 17-3/4 in Head Width, 20 Tines
MI ITEM #04855754
MFR #1925800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1925800 RAKE LAWN 18" POLYPROPYLEN 48"

Specifications

  • Type
    Landscape Rake
  • Handle Style
    Straight
  • Handle Length
    48 in
  • Number Of Tines
    20
  • Head Width
    17-3/4 in
  • Handle Material
    Wood
  • Head Height
    1-3/4 in
  • Head Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text