Motion
45520
Razor-back Shovel - Steel, 8-3/4 in Blade Width, Straight Handle, 48 in Handle Length
MI ITEM #04855772
MFR #45520
Price$58.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Razor-back Shovel - Steel, 8-3/4 in Blade Width, Straight Handle, 48 in Handle Length
MI ITEM #04855772
MFR #45520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.02/each

Specifications

Dimensions

  • Blade Height
    5-3/4 in
  • Blade Width
    8-3/4 in
  • Handle Length
    48 in

Details

  • Back Type
    Open
  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Material
    Wood
  • Handle Style
    Straight
  • Includes Step
    Includes Step
  • Non Sparking
    Not Non-Sparking
  • Type
    Shovel
  • UPC_NO
    079617455206

Overview

Mfr description
45520 LHRP OPEN BACK SHOVEL W/TAB SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought