Motion
64169
Union Tool Landscape Rake - Wood Handle Material, Straight Handle, 48 in Handle Length, 30 in Head Width
MI ITEM #04855774
MFR #64169
Price$21.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union Tool Landscape Rake - Wood Handle Material, Straight Handle, 48 in Handle Length, 30 in Head Width
MI ITEM #04855774
MFR #64169

Mfr description
64169 RAKE LEAF 30" POLYPROPYLEN 48"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.35/each

Specifications

Dimensions

  • Handle Length
    48 in
  • Head Height
    1-3/4 in
  • Head Width
    30 in

Details

  • Handle Material
    Wood
  • Handle Style
    Straight
  • Head Material
    Polypropylene
  • Type
    Landscape Rake

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)