Motion
83109
Union Tool Barn Scraper - Steel, 24 in Blade Width, Straight Handle, 60 in Handle Length
MI ITEM #04855775
MFR #83109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union Tool Barn Scraper - Steel, 24 in Blade Width, Straight Handle, 60 in Handle Length
MI ITEM #04855775
MFR #83109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    6 in
  • Blade Width
    24 in
  • Handle Length
    60 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Rectangle
  • Blade Type
    Rectangle
  • Handle Style
    Straight
  • Includes Step
    Step Not Included
  • Type
    Barn Scraper

Overview

Mfr description
83109 SCRAPER BARN 24" WIDE UNION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought