Motion
CTSR1
Coating or Sealant - 1 gal, Can, Black Color
MI ITEM #04855899
MFR #CTSR1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coating or Sealant - 1 gal, Can, Black Color
MI ITEM #04855899
MFR #CTSR1

Mfr description
CTSR-1 SILICONE KONFORM SR 1 GAL SILICON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Color
    Black
  • Color Family
    Black
  • Max Application Temperature
    +390 °F
  • Min Application Temperature
    -85 °F
  • Standards Met
    MIL-I-46058C, IPC-CC-830A, UL recognized
  • Type
    Conformal Coating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)