Overview
Mfr description
CTSR-12 KONFORM SR 10 OZ 12/CASE
Specifications
- TypeSilicone Coating
- Container Size10 oz
- Min Application Temperature-85 °F
- Max Application Temperature+390 °F
- Standards MetMIL-I-46058C, IPC-CC-830A, UL recognized
- Package Quantity12 Per Case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data